Cut And Stripped Wire, 22 AWG, Solid, Blue 18in Leads, 50PK
Mfr # CS22UL1007SLDBLU-18-50
Zoro # G610099811
Key Features
- Conductor Material Tinned Copper
- Wire Dia. 0.0254 in
- Wire Size 22 AWG
- Jacket Material PVC
- Stranding 1/22
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS22UL1007SLDBLU-18-50
- Zoro # G610099811
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Dia. | 0.0254 in |
Wire Size | 22 AWG |
Outside Dia. | 0.058 in |
Length | 18 in |
Details
Conductor Material | Tinned Copper |
Jacket Material | PVC |
Stranding | 1/22 |
Standards | UL Style 1007 |
Includes | 50 pcs of blue wire cut to 18 in each |
Temp. Rating | 105 C |
Color | Blue |
Material | PVC |
Voltage | 300 |
Description
Remington Industries offers this bundle of 22 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 50 pieces of cut & stripped wire. The blue leads are cut to 18 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 22 AWG Tinned Copper (0.0254" Diameter)
- •Insulation: PVC (0.016" Thick, 0.058" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 50 pieces of blue wire, cut to 18 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT USB Charger Receptacle, 4 Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15P, White (62186)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 6A, 250V AC, Non-Indicating (FRN-R-6)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Levr (ZB5AD5)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (GLDA01A2B)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- Remington Industries Wire Leads