Cut And Stripped Wire, 22 AWG, Solid, Blue 18in Leads, 250PK
Mfr # CS22UL1007SLDBLU-18-250
Zoro # G610099781
Key Features
- Includes 250 pcs of blue wire cut to 18 in each
- Jacket Material PVC
- Length 18 in
- Temp. Rating 105 C
- Color Blue
Product Information
- Brand Remington Industries
- MFR # CS22UL1007SLDBLU-18-250
- Zoro # G610099781
- Country of Origin United States
- Category Wire Leads
Dimensions
Length | 18 in |
Wire Dia. | 0.0254 in |
Outside Dia. | 0.058 in |
Wire Size | 22 AWG |
Details
Includes | 250 pcs of blue wire cut to 18 in each |
Jacket Material | PVC |
Temp. Rating | 105 C |
Color | Blue |
Conductor Material | Tinned Copper |
Standards | UL Style 1007 |
Material | PVC |
Stranding | 1/22 |
Voltage | 300 |
Description
Remington Industries offers this bundle of 22 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 250 pieces of cut & stripped wire. The blue leads are cut to 18 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 22 AWG Tinned Copper (0.0254" Diameter)
- •Insulation: PVC (0.016" Thick, 0.058" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 250 pieces of blue wire, cut to 18 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Replacement Tip for Digital Probe (VDV999-070)
- ELECTRIDUCT ED D-2 Low Profile Rubber Duct Cord Cover- 5ft Black (D-2-LP-5-BK)
- PANDUIT Wire Duct Cover, Hinging, Gray, L 6 Ft (HC3LG6)
- SQUARE D 16/24A IEC Overload Relay (LRD22)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- Remington Industries Wire Leads