Cut And Stripped Wire, 22 AWG, Solid, Blue 12in Leads, 500PK
Mfr # CS22UL1007SLDBLU-12-500
Zoro # G510100150
Key Features
- Jacket Material PVC
- Temp. Rating 105 C
- Color Blue
- Includes 500 pcs of blue wire cut to 12 in each
- Standards UL Style 1007
Product Information
- Brand Remington Industries
- MFR # CS22UL1007SLDBLU-12-500
- Zoro # G510100150
- Country of Origin United States
- Category Wire Leads
Dimensions
Length | 12 in |
Outside Dia. | 0.058 in |
Wire Dia. | 0.0254 in |
Wire Size | 22 AWG |
Details
Jacket Material | PVC |
Temp. Rating | 105 C |
Color | Blue |
Includes | 500 pcs of blue wire cut to 12 in each |
Standards | UL Style 1007 |
Stranding | 1/22 |
Conductor Material | Tinned Copper |
Material | PVC |
Voltage | 300 |
Description
Remington Industries offers this bundle of 22 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 500 pieces of cut & stripped wire. The blue leads are cut to 12 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 22 AWG Tinned Copper (0.0254" Diameter)
- •Insulation: PVC (0.016" Thick, 0.058" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 500 pieces of blue wire, cut to 12 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 2P 20A (6GNV3)
- REMKE Cord Grip, Festoon Cable, 2", 1.65x.22 (RSF-6004)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 65A, 600V AC, Non-Indicating (FRS-R-65)
- EATON CUTLER-HAMMER Circuit Breaker, CL Series 20A, 1 Pole, 120/240V AC (CL120)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- Remington Industries Wire Leads