Cut And Stripped Wire, 22 AWG, Solid, Black 18in Leads, 250PK
Mfr # CS22UL1007SLDBLA-18-250
Zoro # G610099187
Key Features
- Includes 250 pcs of black wire cut to 18 in each
- Stranding 1/22
- Material PVC
- Wire Dia. 0.0254 in
- Color Black
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS22UL1007SLDBLA-18-250
- Zoro # G610099187
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Dia. | 0.0254 in |
Length | 18 in |
Wire Size | 22 AWG |
Outside Dia. | 0.058 in |
Details
Includes | 250 pcs of black wire cut to 18 in each |
Stranding | 1/22 |
Material | PVC |
Color | Black |
Conductor Material | Tinned Copper |
Standards | UL Style 1007 |
Jacket Material | PVC |
Voltage | 300 |
Temp. Rating | 105 C |
Description
Remington Industries offers this bundle of 22 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 250 pieces of cut & stripped wire. The black leads are cut to 18 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 22 AWG Tinned Copper (0.0254" Diameter)
- •Insulation: PVC (0.016" Thick, 0.058" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 250 pieces of black wire, cut to 18 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 8" L Miniature Cable Tie NAT PK 100 (PLT2M-C)
- HUBBELL PREMISE WIRING Hubbell Xcelerator HXJ5EOW Cat.5e Keystone Jack - 1 x RJ-45 Network Female - White (HXJ5EOW)
- PANDUIT Cable Tie, 43.3"L, Nylon, Black, PK25 (PLT13H-Q0)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Red, 0.0403" Diameter, UL1015, 600 Volts (18UL1015STRRED25)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- ROWE Silicone Lead Wire, HV, 14 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-1014-0-50)
- Remington Industries Wire Leads