Cut And Stripped Wire, 22 AWG, Solid, Black 18in Leads, 100PK
Mfr # CS22UL1007SLDBLA-18-100
Zoro # G610098913
Key Features
- Conductor Material Tinned Copper
- Material PVC
- Color Black
- Stranding 1/22
- Outside Dia. 0.058 in
Product Information
- Brand Remington Industries
- MFR # CS22UL1007SLDBLA-18-100
- Zoro # G610098913
- Country of Origin United States
- Category Wire Leads
Dimensions
Outside Dia. | 0.058 in |
Wire Size | 22 AWG |
Length | 18 in |
Wire Dia. | 0.0254 in |
Details
Conductor Material | Tinned Copper |
Material | PVC |
Color | Black |
Stranding | 1/22 |
Voltage | 300 |
Standards | UL Style 1007 |
Temp. Rating | 105 C |
Jacket Material | PVC |
Includes | 100 pcs of black wire cut to 18 in each |
Description
Remington Industries offers this bundle of 22 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 100 pieces of cut & stripped wire. The black leads are cut to 18 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 22 AWG Tinned Copper (0.0254" Diameter)
- •Insulation: PVC (0.016" Thick, 0.058" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 100 pieces of black wire, cut to 18 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, 90 deg., 2", 1.250-1.375, Mesh (RSR-9622-E)
- MURR ELEKTRONIK M12 female 90° with cable, PVC 4x0.34 gy UL/CSA 10m (7000-12341-2141000)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 7A, 250V AC, 200A at 250V AC, 5 PK (MDQ-7)
- GE Molded Case Circuit Breaker, TEY Series 100A, 3 Pole, 277/480V AC (TEY3100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- Remington Industries Wire Leads