Cut And Stripped Wire, 22 AWG, Solid, Black 12in Leads, 250PK
Mfr # CS22UL1007SLDBLA-12-250
Zoro # G310099036
Key Features
- Standards UL Style 1007
- Color Black
- Outside Dia. 0.058 in
- Stranding 1/22
- Includes 250 pcs of black wire cut to 12 in each
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS22UL1007SLDBLA-12-250
- Zoro # G310099036
- Country of Origin United States
- Category Wire Leads
Dimensions
Outside Dia. | 0.058 in |
Wire Dia. | 0.0254 in |
Length | 12 in |
Wire Size | 22 AWG |
Details
Standards | UL Style 1007 |
Color | Black |
Stranding | 1/22 |
Includes | 250 pcs of black wire cut to 12 in each |
Material | PVC |
Conductor Material | Tinned Copper |
Temp. Rating | 105 C |
Jacket Material | PVC |
Voltage | 300 |
Description
Remington Industries offers this bundle of 22 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 250 pieces of cut & stripped wire. The black leads are cut to 12 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 22 AWG Tinned Copper (0.0254" Diameter)
- •Insulation: PVC (0.016" Thick, 0.058" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 250 pieces of black wire, cut to 12 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Rigid/EMT Conduit Coupling, 3-1/8 In. L (1510)
- SPER SCIENTIFIC Continuous Alarm Timer (810045)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (BR15)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001SKR16)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- ROWE Silicone Lead Wire, HV, 16 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-2516-0-50)
- Remington Industries Wire Leads