Cut And Stripped Wire, 20 AWG, Stranded, Yellow 6in Leads, 500PK
Mfr # CS20UL1007STRYEL-6-500
Zoro # G610096476
Key Features
- Color Yellow
- Jacket Material PVC
- Includes 500 pcs of yellow wire cut to 6 in each
- Standards UL Style 1007
- Conductor Material Tinned Copper
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS20UL1007STRYEL-6-500
- Zoro # G610096476
- Country of Origin United States
- Category Wire Leads
Dimensions
Length | 6 in |
Outside Dia. | 0.070 in |
Wire Size | 20 AWG |
Wire Dia. | 0.0320 in |
Details
Color | Yellow |
Jacket Material | PVC |
Includes | 500 pcs of yellow wire cut to 6 in each |
Standards | UL Style 1007 |
Conductor Material | Tinned Copper |
Stranding | 10/30 |
Temp. Rating | 105 C |
Voltage | 300 |
Material | PVC |
Description
Remington Industries offers this bundle of 20 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 500 pieces of cut & stripped wire. The yellow leads are cut to 6 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 20 AWG Tinned Copper (0.0320" Diameter)
- •Insulation: PVC (0.016" Thick, 0.070" Overall Diameter)
- •Type: UL1007 Stranded Wire (10/30)
- •Rated for 300V and 105°C (221°F)
- •Contains 500 pieces of yellow wire, cut to 6 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 1.0in ID, Black, 6in, PK10 (EPS300-1-6"-BLACK-10-10 PC PKS)
- ZORO SELECT Clamp, OD 1 In, 3/4 In W, Cushion, PK25 (COL1613Z1)
- GARDNER BENDER Underground UF Splice Kit (HST-1300)
- AIMS POWER Mount Remote Switch for Select Inverters (REMOTEHF)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- Remington Industries Wire Leads