Cut And Stripped Wire, 20 AWG, Stranded, White 6in Leads, 100PK
Mfr # CS20UL1007STRWHI-6-100
Zoro # G610096094
Key Features
- Temp. Rating 105 C
- Outside Dia. 0.070 in
- Material PVC
- Wire Size 20 AWG
- Includes 100 pcs of white wire cut to 6 in each
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS20UL1007STRWHI-6-100
- Zoro # G610096094
- Country of Origin United States
- Category Wire Leads
Dimensions
Outside Dia. | 0.070 in |
Wire Size | 20 AWG |
Length | 6 in |
Wire Dia. | 0.0320 in |
Details
Temp. Rating | 105 C |
Material | PVC |
Includes | 100 pcs of white wire cut to 6 in each |
Jacket Material | PVC |
Color | White |
Standards | UL Style 1007 |
Conductor Material | Tinned Copper |
Voltage | 300 |
Stranding | 10/30 |
Description
Remington Industries offers this bundle of 20 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 100 pieces of cut & stripped wire. The white leads are cut to 6 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 20 AWG Tinned Copper (0.0320" Diameter)
- •Insulation: PVC (0.016" Thick, 0.070" Overall Diameter)
- •Type: UL1007 Stranded Wire (10/30)
- •Rated for 300V and 105°C (221°F)
- •Contains 100 pieces of white wire, cut to 6 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Timer, Spring Wound, 30 Min, SPDT, Silver (FF330M)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 1 (HNF361)
- NVENT HOFFMAN Powerglide Handles, Black, Steel (AL55CCW)
- DAYTON Raised Indicator Light, 22mm, 24V Amber (22NZ03)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- Remington Industries Wire Leads