Cut And Stripped Wire, 20 AWG, Stranded, White 18in Leads, 250PK
Mfr # CS20UL1007STRWHI-18-250
Zoro # G310095663
Key Features
- Length 18 in
- Wire Dia. 0.0320 in
- Color White
- Temp. Rating 105 C
- Jacket Material PVC
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS20UL1007STRWHI-18-250
- Zoro # G310095663
- Country of Origin United States
- Category Wire Leads
Dimensions
Length | 18 in |
Wire Dia. | 0.0320 in |
Wire Size | 20 AWG |
Outside Dia. | 0.070 in |
Details
Color | White |
Temp. Rating | 105 C |
Jacket Material | PVC |
Material | PVC |
Standards | UL Style 1007 |
Conductor Material | Tinned Copper |
Voltage | 300 |
Stranding | 10/30 |
Includes | 250 pcs of white wire cut to 18 in each |
Description
Remington Industries offers this bundle of 20 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 250 pieces of cut & stripped wire. The white leads are cut to 18 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 20 AWG Tinned Copper (0.0320" Diameter)
- •Insulation: PVC (0.016" Thick, 0.070" Overall Diameter)
- •Type: UL1007 Stranded Wire (10/30)
- •Rated for 300V and 105°C (221°F)
- •Contains 250 pieces of white wire, cut to 18 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON NEMA Fusible Str, Size 0,120V Coil, 1 Enc (ECN1801CJC-R63/B)
- LEVITON Locking Plug (2811)
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 20mm W, Color Green (WL-SW-075-50-GN)
- EATON ProxSwitch, 12mm, Shielded, PNP, NC, 2m (E57G-12SPC2-C2)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- Remington Industries Wire Leads