Cut And Stripped Wire, 20 AWG, Stranded, Violet 12in Leads, 1000PK
Mfr # CS20UL1007STRVIO-12-1000
Zoro # G710094525
Key Features
- Temp. Rating 105 C
- Conductor Material Tinned Copper
- Wire Dia. 0.0320 in
- Length 12 in
- Jacket Material PVC
Product Information
- Brand Remington Industries
- MFR # CS20UL1007STRVIO-12-1000
- Zoro # G710094525
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Dia. | 0.0320 in |
Length | 12 in |
Outside Dia. | 0.070 in |
Wire Size | 20 AWG |
Details
Temp. Rating | 105 C |
Conductor Material | Tinned Copper |
Jacket Material | PVC |
Material | PVC |
Stranding | 10/30 |
Standards | UL Style 1007 |
Color | Violet |
Includes | 1000 pcs of violet wire cut to 12 in each |
Voltage | 300 |
Description
Remington Industries offers this bundle of 20 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 1000 pieces of cut & stripped wire. The violet leads are cut to 12 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 20 AWG Tinned Copper (0.0320" Diameter)
- •Insulation: PVC (0.016" Thick, 0.070" Overall Diameter)
- •Type: UL1007 Stranded Wire (10/30)
- •Rated for 300V and 105°C (221°F)
- •Contains 1000 pieces of violet wire, cut to 12 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, H; K5 UL Class, 3 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20313)
- QUICKCABLE Stud Extension, 3/8", PK50 (6029-050)
- TRITON PRODUCTS 7" Long Heavy-Duty Natural Nylon Ties with 50 lb Tensile Strength 100/pk (ZT-07N)
- X1 TOOLS 1/2 Rubber Harness Grommet 200 Grommets by X1 Tools (X1E-CON-GRO-RUB-0500x200)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- Remington Industries Wire Leads