Cut And Stripped Wire, 20 AWG, Stranded, Red 6in Leads, 1000PK
Mfr # CS20UL1007STRRED-6-1000
Zoro # G610094052
Key Features
- Conductor Material Tinned Copper
- Color Red
- Jacket Material PVC
- Includes 1000 pcs of red wire cut to 6 in each
- Material PVC
Product Information
- Brand Remington Industries
- MFR # CS20UL1007STRRED-6-1000
- Zoro # G610094052
- Country of Origin United States
- Category Wire Leads
Dimensions
Length | 6 in |
Wire Dia. | 0.0320 in |
Outside Dia. | 0.070 in |
Wire Size | 20 AWG |
Details
Conductor Material | Tinned Copper |
Color | Red |
Jacket Material | PVC |
Includes | 1000 pcs of red wire cut to 6 in each |
Material | PVC |
Stranding | 10/30 |
Voltage | 300 |
Temp. Rating | 105 C |
Standards | UL Style 1007 |
Description
Remington Industries offers this bundle of 20 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 1000 pieces of cut & stripped wire. The red leads are cut to 6 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 20 AWG Tinned Copper (0.0320" Diameter)
- •Insulation: PVC (0.016" Thick, 0.070" Overall Diameter)
- •Type: UL1007 Stranded Wire (10/30)
- •Rated for 300V and 105°C (221°F)
- •Contains 1000 pieces of red wire, cut to 6 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Cable Ties, Double Lock Design, 14 in L, 11/64 in W, 75 lb, Natural, Nylon 6/6, 1000 PK (46-315M)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 15A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM015)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Red (9001SKR1RH6)
- JANDORF Term Butt Spl High Temp 16-14G 60855 (3400520)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- Remington Industries Wire Leads