Cut And Stripped Wire, 20 AWG, Stranded, Orange 6in Leads, 500PK
Mfr # CS20UL1007STRORA-6-500
Zoro # G610093437
Key Features
- Conductor Material Tinned Copper
- Material PVC
- Includes 500 pcs of orange wire cut to 6 in each
- Temp. Rating 105 C
- Color Orange
Product Information
- Brand Remington Industries
- MFR # CS20UL1007STRORA-6-500
- Zoro # G610093437
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Size | 20 AWG |
Outside Dia. | 0.070 in |
Wire Dia. | 0.0320 in |
Length | 6 in |
Details
Conductor Material | Tinned Copper |
Material | PVC |
Includes | 500 pcs of orange wire cut to 6 in each |
Temp. Rating | 105 C |
Color | Orange |
Stranding | 10/30 |
Standards | UL Style 1007 |
Voltage | 300 |
Jacket Material | PVC |
Description
Remington Industries offers this bundle of 20 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 500 pieces of cut & stripped wire. The orange leads are cut to 6 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 20 AWG Tinned Copper (0.0320" Diameter)
- •Insulation: PVC (0.016" Thick, 0.070" Overall Diameter)
- •Type: UL1007 Stranded Wire (10/30)
- •Rated for 300V and 105°C (221°F)
- •Contains 500 pieces of orange wire, cut to 6 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN PROTEK Single-Door, UL and NEMA Type 4, 12, 24.09x23.62x24.02, Stainle (PTRS242424X)
- HUBBELL Wall Swtch, 2-Pol, 120/277V, 15A, Ivry, Toggl (HBL1202I)
- ZORO SELECT Corrugated Tubing, PE, 1-1/4 in., 50 ft (16Y255)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Gray, Nylon Jacket, PVC Insulation (22972401)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- Remington Industries Wire Leads