Cut And Stripped Wire, 20 AWG, Stranded, Orange 3in Leads, 25PK
Mfr # CS20UL1007STRORA-3-25
Zoro # G610092799
Key Features
- Temp. Rating 105 C
- Conductor Material Tinned Copper
- Length 3 in
- Voltage 300
- Includes 25 pcs of orange wire cut to 3 in each
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS20UL1007STRORA-3-25
- Zoro # G610092799
- Country of Origin United States
- Category Wire Leads
Dimensions
Length | 3 in |
Wire Size | 20 AWG |
Wire Dia. | 0.0320 in |
Outside Dia. | 0.070 in |
Details
Temp. Rating | 105 C |
Conductor Material | Tinned Copper |
Voltage | 300 |
Includes | 25 pcs of orange wire cut to 3 in each |
Standards | UL Style 1007 |
Stranding | 10/30 |
Material | PVC |
Jacket Material | PVC |
Color | Orange |
Description
Remington Industries offers this bundle of 20 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 25 pieces of cut & stripped wire. The orange leads are cut to 3 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 20 AWG Tinned Copper (0.0320" Diameter)
- •Insulation: PVC (0.016" Thick, 0.070" Overall Diameter)
- •Type: UL1007 Stranded Wire (10/30)
- •Rated for 300V and 105°C (221°F)
- •Contains 25 pieces of orange wire, cut to 3 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Junction Box, 2 Gang, Steel, Wall Box (223)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 2 Pos, Lever (XB5AD25)
- D-LINE Floor Cable Cover, 1 Channel, 6 ft. (US/FC68B)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Keyd (9001KS43K5)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- Remington Industries Wire Leads