Cut And Stripped Wire, 20 AWG, Stranded, Orange 12in Leads, 100PK
Mfr # CS20UL1007STRORA-12-100
Zoro # G610092331
Key Features
- Outside Dia. 0.070 in
- Voltage 300
- Length 12 in
- Wire Dia. 0.0320 in
- Standards UL Style 1007
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS20UL1007STRORA-12-100
- Zoro # G610092331
- Country of Origin United States
- Category Wire Leads
Dimensions
Outside Dia. | 0.070 in |
Length | 12 in |
Wire Dia. | 0.0320 in |
Wire Size | 20 AWG |
Details
Voltage | 300 |
Standards | UL Style 1007 |
Jacket Material | PVC |
Material | PVC |
Conductor Material | Tinned Copper |
Temp. Rating | 105 C |
Stranding | 10/30 |
Color | Orange |
Includes | 100 pcs of orange wire cut to 12 in each |
Description
Remington Industries offers this bundle of 20 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 100 pieces of cut & stripped wire. The orange leads are cut to 12 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 20 AWG Tinned Copper (0.0320" Diameter)
- •Insulation: PVC (0.016" Thick, 0.070" Overall Diameter)
- •Type: UL1007 Stranded Wire (10/30)
- •Rated for 300V and 105°C (221°F)
- •Contains 100 pieces of orange wire, cut to 12 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Body Gasket, 2-1/2 and 3 in. (GK250-300-N)
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Surf Alum, 15A Kit (RCT200ALU)
- APC UPS Battery, Mfr. No. SMT1000RM2U, SMC1500-2U, 48V DC, Detachable Cable (APCRBC132)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 10 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A16106CH)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- Remington Industries Wire Leads