Cut And Stripped Wire, 20 AWG, Stranded, Green 9in Leads, 1000PK
Mfr # CS20UL1007STRGRE-9-1000
Zoro # G310092242
Key Features
- Outside Dia. 0.070 in
- Color Green
- Wire Size 20 AWG
- Jacket Material PVC
- Stranding 10/30
Product Information
- Brand Remington Industries
- MFR # CS20UL1007STRGRE-9-1000
- Zoro # G310092242
- Country of Origin United States
- Category Wire Leads
Dimensions
Outside Dia. | 0.070 in |
Wire Size | 20 AWG |
Length | 9 in |
Wire Dia. | 0.0320 in |
Details
Color | Green |
Jacket Material | PVC |
Stranding | 10/30 |
Voltage | 300 |
Includes | 1000 pcs of green wire cut to 9 in each |
Conductor Material | Tinned Copper |
Material | PVC |
Temp. Rating | 105 C |
Standards | UL Style 1007 |
Description
Remington Industries offers this bundle of 20 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 1000 pieces of cut & stripped wire. The green leads are cut to 9 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 20 AWG Tinned Copper (0.0320" Diameter)
- •Insulation: PVC (0.016" Thick, 0.070" Overall Diameter)
- •Type: UL1007 Stranded Wire (10/30)
- •Rated for 300V and 105°C (221°F)
- •Contains 1000 pieces of green wire, cut to 9 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Legend Plate, Hand Off Automatic, Black (10250TM51)
- TRIPP LITE Power Cord, 5-15P to C13, 10A, 18AWG, 3ft (P006-003)
- NVENT HOFFMAN Clamp Block Kit, SS Type 316L (ACBK6SS)
- RACO Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (662)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- ROWE Silicone Lead Wire, HV, 14 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-0514-0-50)
- Remington Industries Wire Leads