Cut And Stripped Wire, 20 AWG, Stranded, Brown 9in Leads, 25PK
Mfr # CS20UL1007STRBRO-9-25
Zoro # G610090658
Key Features
- Voltage 300
- Outside Dia. 0.070 in
- Standards UL Style 1007
- Wire Size 20 AWG
- Length 9 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS20UL1007STRBRO-9-25
- Zoro # G610090658
- Country of Origin United States
- Category Wire Leads
Dimensions
Outside Dia. | 0.070 in |
Wire Size | 20 AWG |
Length | 9 in |
Wire Dia. | 0.0320 in |
Details
Voltage | 300 |
Standards | UL Style 1007 |
Temp. Rating | 105 C |
Material | PVC |
Jacket Material | PVC |
Stranding | 10/30 |
Color | Brown |
Conductor Material | Tinned Copper |
Includes | 25 pcs of brown wire cut to 9 in each |
Description
Remington Industries offers this bundle of 20 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 25 pieces of cut & stripped wire. The brown leads are cut to 9 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 20 AWG Tinned Copper (0.0320" Diameter)
- •Insulation: PVC (0.016" Thick, 0.070" Overall Diameter)
- •Type: UL1007 Stranded Wire (10/30)
- •Rated for 300V and 105°C (221°F)
- •Contains 25 pieces of brown wire, cut to 9 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 48" Natural Nylon Plastic Cable Ties 50PK (08040)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 125A, 250V AC, Non-Indicating (TR125R)
- WINNIE INDUSTRIES 2in. Bridle Ring Saddle, 100PK (WBRS200)
- SOUTHWIRE Universal Fixture Ring, Ring Accessory, Steel (52C3-1/2U)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- Remington Industries Wire Leads