Cut And Stripped Wire, 20 AWG, Stranded, Blue 6in Leads, 250PK
Mfr # CS20UL1007STRBLU-6-250
Zoro # G510102253
Key Features
- Includes 250 pcs of blue wire cut to 6 in each
- Wire Size 20 AWG
- Wire Dia. 0.0320 in
- Jacket Material PVC
- Color Blue
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS20UL1007STRBLU-6-250
- Zoro # G510102253
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Size | 20 AWG |
Wire Dia. | 0.0320 in |
Outside Dia. | 0.070 in |
Length | 6 in |
Details
Includes | 250 pcs of blue wire cut to 6 in each |
Jacket Material | PVC |
Color | Blue |
Conductor Material | Tinned Copper |
Standards | UL Style 1007 |
Voltage | 300 |
Stranding | 10/30 |
Material | PVC |
Temp. Rating | 105 C |
Description
Remington Industries offers this bundle of 20 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 250 pieces of cut & stripped wire. The blue leads are cut to 6 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 20 AWG Tinned Copper (0.0320" Diameter)
- •Insulation: PVC (0.016" Thick, 0.070" Overall Diameter)
- •Type: UL1007 Stranded Wire (10/30)
- •Rated for 300V and 105°C (221°F)
- •Contains 250 pieces of blue wire, cut to 6 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-S16BK-TA)
- SQUARE D Panelboard Cover, NC, 400A (NC74VS)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 0.2 to 10 psi, Standard Action (9012GAW1)
- SCHNEIDER ELECTRIC Complete Control Station, 22 mm, 1NO/1NC (XALK178W3B140E)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- Remington Industries Wire Leads