Cut And Stripped Wire, 20 AWG, Stranded, Blue 3in Leads, 50PK
Mfr # CS20UL1007STRBLU-3-50
Zoro # G510102086
Key Features
- Temp. Rating 105 C
- Voltage 300
- Wire Dia. 0.0320 in
- Standards UL Style 1007
- Jacket Material PVC
Product Information
- Brand Remington Industries
- MFR # CS20UL1007STRBLU-3-50
- Zoro # G510102086
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Dia. | 0.0320 in |
Outside Dia. | 0.070 in |
Length | 3 in |
Wire Size | 20 AWG |
Details
Temp. Rating | 105 C |
Voltage | 300 |
Standards | UL Style 1007 |
Jacket Material | PVC |
Includes | 50 pcs of blue wire cut to 3 in each |
Stranding | 10/30 |
Material | PVC |
Color | Blue |
Conductor Material | Tinned Copper |
Description
Remington Industries offers this bundle of 20 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 50 pieces of cut & stripped wire. The blue leads are cut to 3 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 20 AWG Tinned Copper (0.0320" Diameter)
- •Insulation: PVC (0.016" Thick, 0.070" Overall Diameter)
- •Type: UL1007 Stranded Wire (10/30)
- •Rated for 300V and 105°C (221°F)
- •Contains 50 pieces of blue wire, cut to 3 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Recessed Plug, HazLoc, CF Aluminum, 3/4In (PLG-75RA)
- ZSI SPN Loop Clamp, 2x1/2", 0.265" Hole (SPN-32)
- PANDUIT Cable Tie, 7.6"L, Nylon, Black, PK100 (PLB2S-C0)
- HUBBELL Toggle Switch Wall Plates and Box Cover, Number of Gangs: 3 Stainless Steel, Brushed Finish, Silver (SS3)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- ROWE Silicone Lead Wire, HV, 14 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-0514-0-50)
- Remington Industries Wire Leads