Cut And Stripped Wire, 20 AWG, Solid, Violet 24in Leads, 1000PK
Mfr # CS20UL1007SLDVIO-24-1000
Zoro # G610097961
Key Features
- Material PVC
- Conductor Material Tinned Copper
- Stranding 1/20
- Includes 1000 pcs of violet wire cut to 24 in each
- Wire Size 20 AWG
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS20UL1007SLDVIO-24-1000
- Zoro # G610097961
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Size | 20 AWG |
Length | 24 in |
Wire Dia. | 0.0320 in |
Outside Dia. | 0.064 in |
Details
Material | PVC |
Conductor Material | Tinned Copper |
Stranding | 1/20 |
Includes | 1000 pcs of violet wire cut to 24 in each |
Voltage | 300 |
Temp. Rating | 105 C |
Standards | UL Style 1007 |
Jacket Material | PVC |
Color | Violet |
Description
Remington Industries offers this bundle of 20 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 1000 pieces of cut & stripped wire. The violet leads are cut to 24 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 20 AWG Tinned Copper (0.0320" Diameter)
- •Insulation: PVC (0.016" Thick, 0.064" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 1000 pieces of violet wire, cut to 24 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 32 A Full Load Amps-Inductive, 240V AC, 50/60 Hz, 1NO/1NC (LC1D32U7)
- IDEAL St Lght Dscnnct, SetScrew, Y-Tap, Fused (30-S2222)
- DISCO BladeType In-Line Fuse Holders ATO/ATC Fuses Closed Type (10730PK)
- MERSEN Fuse, SMF Series, Time Delay, 8/10A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SMF8/10)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- Remington Industries Wire Leads