Cut And Stripped Wire, 20 AWG, Solid, Red 9in Leads, 500PK
Mfr # CS20UL1007SLDRED-9-500
Zoro # G810098126
Key Features
- Color Red
- Includes 500 pcs of red wire cut to 9 in each
- Wire Dia. 0.0320 in
- Standards UL Style 1007
- Voltage 300
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS20UL1007SLDRED-9-500
- Zoro # G810098126
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Dia. | 0.0320 in |
Length | 9 in |
Outside Dia. | 0.064 in |
Wire Size | 20 AWG |
Details
Color | Red |
Includes | 500 pcs of red wire cut to 9 in each |
Standards | UL Style 1007 |
Voltage | 300 |
Temp. Rating | 105 C |
Jacket Material | PVC |
Conductor Material | Tinned Copper |
Stranding | 1/20 |
Material | PVC |
Description
Remington Industries offers this bundle of 20 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 500 pieces of cut & stripped wire. The red leads are cut to 9 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 20 AWG Tinned Copper (0.0320" Diameter)
- •Insulation: PVC (0.016" Thick, 0.064" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 500 pieces of red wire, cut to 9 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed PreWired Relay, 10A, (3)SPST, SPDT (RIBL3C)
- HUBBELL HBL2711ST - Twist-Lock® EdgeConnect™ Plug with Spring Termination, 30A, 125/250V, L14-30P, Black and White Nylon (HBL2711ST)
- ZORO SELECT Terminal Strip, 15A, 4 Pole, 300VAC (6ZEF4)
- SOUTHWIRE Surge Guard 34951 Portable Surge Guard W/ Wireless Communication; 50A (34951)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- Remington Industries Wire Leads