Cut And Stripped Wire, 20 AWG, Solid, Orange 12in Leads, 250PK
Mfr # CS20UL1007SLDORA-12-250
Zoro # G310096110
Key Features
- Includes 250 pcs of orange wire cut to 12 in each
- Wire Size 20 AWG
- Outside Dia. 0.064 in
- Conductor Material Tinned Copper
- Length 12 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS20UL1007SLDORA-12-250
- Zoro # G310096110
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Size | 20 AWG |
Outside Dia. | 0.064 in |
Length | 12 in |
Wire Dia. | 0.0320 in |
Details
Includes | 250 pcs of orange wire cut to 12 in each |
Conductor Material | Tinned Copper |
Voltage | 300 |
Stranding | 1/20 |
Standards | UL Style 1007 |
Temp. Rating | 105 C |
Jacket Material | PVC |
Material | PVC |
Color | Orange |
Description
Remington Industries offers this bundle of 20 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 250 pieces of cut & stripped wire. The orange leads are cut to 12 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 20 AWG Tinned Copper (0.0320" Diameter)
- •Insulation: PVC (0.016" Thick, 0.064" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 250 pieces of orange wire, cut to 12 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Disconnect Switches, 30A Amp Range, 347V AC Volt Rating, 1 Poles, Box Lug, Class CC Fuse Fuse Type (CCP2-1-30CC)
- OMRON General Purpose Relay, 240V AC Coil Volts, Square, 5 Pin, SPDT (G2R-1-SN-AC240(S))
- EATON Limit Switch, Wobble Stick, 1NC/1NO, 4A @ 400V AC, Actuator Location: Top (LS-S11S-S)
- WELD MOUNT AT-3B Small Black Nylon Wire Tie Mount, 100PK (803900B)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- ROWE Silicone Lead Wire, HV, 20 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-2520-0-50)
- Remington Industries Wire Leads