Cut And Stripped Wire, 20 AWG, Solid, Green 18in Leads, 100PK
Mfr # CS20UL1007SLDGRE-18-100
Zoro # G610095509
Key Features
- Stranding 1/20
- Wire Dia. 0.0320 in
- Color Green
- Conductor Material Tinned Copper
- Material PVC
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS20UL1007SLDGRE-18-100
- Zoro # G610095509
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Dia. | 0.0320 in |
Wire Size | 20 AWG |
Length | 18 in |
Outside Dia. | 0.064 in |
Details
Stranding | 1/20 |
Color | Green |
Conductor Material | Tinned Copper |
Material | PVC |
Standards | UL Style 1007 |
Temp. Rating | 105 C |
Voltage | 300 |
Jacket Material | PVC |
Includes | 100 pcs of green wire cut to 18 in each |
Description
Remington Industries offers this bundle of 20 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 100 pieces of cut & stripped wire. The green leads are cut to 18 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 20 AWG Tinned Copper (0.0320" Diameter)
- •Insulation: PVC (0.016" Thick, 0.064" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 100 pieces of green wire, cut to 18 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conduit Outlet Body, LL Style, 3/4" Hub Sz (LL075)
- GE Circuit Breaker, THQL Series 2 Pole, 120/240V AC (608099)
- EATON NEMA Fusible Str, Size 0,120V Coil, 4X Enc (ECN1604AAC-R63/B)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC1824G)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- ROWE Silicone Lead Wire, HV, 20 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-2520-0-50)
- Remington Industries Wire Leads