Cut And Stripped Wire, 20 AWG, Solid, Gray 6in Leads, 500PK
Mfr # CS20UL1007SLDGRA-6-500
Zoro # G610094908
Key Features
- Wire Dia. 0.0320 in
- Stranding 1/20
- Includes 500 pcs of gray wire cut to 6 in each
- Standards UL Style 1007
- Material PVC
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS20UL1007SLDGRA-6-500
- Zoro # G610094908
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Dia. | 0.0320 in |
Length | 6 in |
Outside Dia. | 0.064 in |
Wire Size | 20 AWG |
Details
Stranding | 1/20 |
Includes | 500 pcs of gray wire cut to 6 in each |
Standards | UL Style 1007 |
Material | PVC |
Color | Gray |
Temp. Rating | 105 C |
Jacket Material | PVC |
Voltage | 300 |
Conductor Material | Tinned Copper |
Description
Remington Industries offers this bundle of 20 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 500 pieces of cut & stripped wire. The gray leads are cut to 6 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 20 AWG Tinned Copper (0.0320" Diameter)
- •Insulation: PVC (0.016" Thick, 0.064" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 500 pieces of gray wire, cut to 6 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1-1/4'' Straight PVC Liquid Tight Connector, 5PK (NLT125)
- HUBBELL GFCI Rceptcle, Commer., Ivry, 15A, 0.5 HP (GFRWR15I)
- PANDUIT 15.3" L Heavy Duty Cable Tie NAT PK 25 (SG350LHG-Q)
- HUBBELL Double Connector, Yellow, Female-Female (HBLDFY)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- ROWE Silicone Lead Wire, HV, 16 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-2516-0-50)
- Remington Industries Wire Leads