Cut And Stripped Wire, 20 AWG, Solid, Brown 3in Leads, 250PK
Mfr # CS20UL1007SLDBRO-3-250
Zoro # G310093867
Key Features
- Color Brown
- Length 3 in
- Wire Dia. 0.0320 in
- Conductor Material Tinned Copper
- Voltage 300
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS20UL1007SLDBRO-3-250
- Zoro # G310093867
- Country of Origin United States
- Category Wire Leads
Dimensions
Length | 3 in |
Wire Dia. | 0.0320 in |
Wire Size | 20 AWG |
Outside Dia. | 0.064 in |
Details
Color | Brown |
Conductor Material | Tinned Copper |
Voltage | 300 |
Standards | UL Style 1007 |
Includes | 250 pcs of brown wire cut to 3 in each |
Stranding | 1/20 |
Material | PVC |
Jacket Material | PVC |
Temp. Rating | 105 C |
Description
Remington Industries offers this bundle of 20 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 250 pieces of cut & stripped wire. The brown leads are cut to 3 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 20 AWG Tinned Copper (0.0320" Diameter)
- •Insulation: PVC (0.016" Thick, 0.064" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 250 pieces of brown wire, cut to 3 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 14 AWG 5 Conductor Portable Cord 600V 50 ft. BK (E3660)
- SENSORSWITCH Occupancy Sensor, PIR, 452 sq ft, White (CM 9)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Conector, 3/8 In., Nylon, Straght (P038NBKA)
- CHAMPION POWER EQUIPMENT Portable Generator, 5,500 W/5,000 W Rated, 5,500 W Surge, Recoil Start, 120/240V AC (100231)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- Remington Industries Wire Leads