Cut And Stripped Wire, 20 AWG, Solid, Brown 24in Leads, 100PK
Mfr # CS20UL1007SLDBRO-24-100
Zoro # G610093178
Key Features
- Standards UL Style 1007
- Color Brown
- Wire Dia. 0.0320 in
- Temp. Rating 105 C
- Stranding 1/20
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS20UL1007SLDBRO-24-100
- Zoro # G610093178
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Dia. | 0.0320 in |
Outside Dia. | 0.064 in |
Wire Size | 20 AWG |
Length | 24 in |
Details
Standards | UL Style 1007 |
Color | Brown |
Temp. Rating | 105 C |
Stranding | 1/20 |
Voltage | 300 |
Includes | 100 pcs of brown wire cut to 24 in each |
Material | PVC |
Conductor Material | Tinned Copper |
Jacket Material | PVC |
Description
Remington Industries offers this bundle of 20 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 100 pieces of cut & stripped wire. The brown leads are cut to 24 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 20 AWG Tinned Copper (0.0320" Diameter)
- •Insulation: PVC (0.016" Thick, 0.064" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 100 pieces of brown wire, cut to 24 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Miniature Snap Action Switch, Lever, Roller Actuator, SPDT, 5A @ 240V AC Contact Rating (111SM602-H4)
- POLARIS Insulated Multitap Connector, 1.84 In. L, Width: 1.75 in (IT-3/0B)
- SQUARE D Molded Case Circuit Breaker, BDA Series 30A, 3 Pole, 277/480V AC, B Curve (BDA34030Y)
- NVENT CADDY Beam Clamp, Steel, Size 1/2" (3100050PL)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- Remington Industries Wire Leads