Cut And Stripped Wire, 20 AWG, Solid, Brown 18in Leads, 1000PK
Mfr # CS20UL1007SLDBRO-18-1000
Zoro # G610093215
Key Features
- Outside Dia. 0.064 in
- Stranding 1/20
- Wire Dia. 0.0320 in
- Length 18 in
- Wire Size 20 AWG
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS20UL1007SLDBRO-18-1000
- Zoro # G610093215
- Country of Origin United States
- Category Wire Leads
Dimensions
Outside Dia. | 0.064 in |
Wire Dia. | 0.0320 in |
Length | 18 in |
Wire Size | 20 AWG |
Details
Stranding | 1/20 |
Conductor Material | Tinned Copper |
Standards | UL Style 1007 |
Material | PVC |
Jacket Material | PVC |
Temp. Rating | 105 C |
Color | Brown |
Voltage | 300 |
Includes | 1000 pcs of brown wire cut to 18 in each |
Description
Remington Industries offers this bundle of 20 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 1000 pieces of cut & stripped wire. The brown leads are cut to 18 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 20 AWG Tinned Copper (0.0320" Diameter)
- •Insulation: PVC (0.016" Thick, 0.064" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 1000 pieces of brown wire, cut to 18 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Pilot Light, LED, 120VAC, Green (10250T197HLGP2A)
- STA-KON 12-10 AWG Nylon Ring Terminal #8 Stud PK50 (RC10-8)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3090F)
- ZORO SELECT Channel Angle Bracket, Gold (V330Y)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- Remington Industries Wire Leads