Cut And Stripped Wire, 20 AWG, Solid, Brown 12in Leads, 500PK
Mfr # CS20UL1007SLDBRO-12-500
Zoro # G610093062
Key Features
- Standards UL Style 1007
- Conductor Material Tinned Copper
- Wire Size 20 AWG
- Includes 500 pcs of brown wire cut to 12 in each
- Voltage 300
Product Information
- Brand Remington Industries
- MFR # CS20UL1007SLDBRO-12-500
- Zoro # G610093062
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Size | 20 AWG |
Length | 12 in |
Wire Dia. | 0.0320 in |
Outside Dia. | 0.064 in |
Details
Standards | UL Style 1007 |
Conductor Material | Tinned Copper |
Includes | 500 pcs of brown wire cut to 12 in each |
Voltage | 300 |
Jacket Material | PVC |
Temp. Rating | 105 C |
Material | PVC |
Color | Brown |
Stranding | 1/20 |
Description
Remington Industries offers this bundle of 20 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 500 pieces of cut & stripped wire. The brown leads are cut to 12 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 20 AWG Tinned Copper (0.0320" Diameter)
- •Insulation: PVC (0.016" Thick, 0.064" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 500 pieces of brown wire, cut to 12 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Straight Wireway, NEMA 1, Length 2 Ft, Gray (HS662NK)
- ABB AF26-30-00-11, AF26 3P CONTR, 24-60VAC, 20-60VD (AF26-30-00-11)
- SQUARE D Power Distr Block, Cu, 600V AC/DC (NSYEBAD11611)
- SCHNEIDER ELECTRIC Relay Socket, 250VAC, 10A, Rsb+Options, PK10 (RSZE1S48M)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- ROWE Silicone Lead Wire, HV, 14 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-1014-0-50)
- Remington Industries Wire Leads