Cut And Stripped Wire, 20 AWG, Solid, Black 6in Leads, 25PK
Mfr # CS20UL1007SLDBLA-6-25
Zoro # G310092518
Key Features
- Outside Dia. 0.064 in
- Wire Dia. 0.0320 in
- Temp. Rating 105 C
- Includes 25 pcs of black wire cut to 6 in each
- Standards UL Style 1007
Product Information
- Brand Remington Industries
- MFR # CS20UL1007SLDBLA-6-25
- Zoro # G310092518
- Country of Origin United States
- Category Wire Leads
Dimensions
Outside Dia. | 0.064 in |
Wire Dia. | 0.0320 in |
Wire Size | 20 AWG |
Length | 6 in |
Details
Temp. Rating | 105 C |
Includes | 25 pcs of black wire cut to 6 in each |
Standards | UL Style 1007 |
Conductor Material | Tinned Copper |
Voltage | 300 |
Color | Black |
Jacket Material | PVC |
Stranding | 1/20 |
Material | PVC |
Description
Remington Industries offers this bundle of 20 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 25 pieces of cut & stripped wire. The black leads are cut to 6 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 20 AWG Tinned Copper (0.0320" Diameter)
- •Insulation: PVC (0.016" Thick, 0.064" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 25 pieces of black wire, cut to 6 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Flushed Duct Cover, PVC, 2.5" x 1' (6-Pack), White, Protective Film (C2.5WH6-F)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18C118A01-A1)
- 3M One Hole Lug Connector, 250 kcmil, PK10 (31049)
- INTERMATIC Electromechanical Timer, 7 Day, 4 Poles (T7401B)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- Remington Industries Wire Leads