Cut And Stripped Wire, 20 AWG, Solid, Black 3in Leads, 250PK
Mfr # CS20UL1007SLDBLA-3-250
Zoro # G710092446
Key Features
- Jacket Material PVC
- Material PVC
- Conductor Material Tinned Copper
- Wire Size 20 AWG
- Includes 250 pcs of black wire cut to 3 in each
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS20UL1007SLDBLA-3-250
- Zoro # G710092446
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Size | 20 AWG |
Outside Dia. | 0.064 in |
Wire Dia. | 0.0320 in |
Length | 3 in |
Details
Jacket Material | PVC |
Material | PVC |
Conductor Material | Tinned Copper |
Includes | 250 pcs of black wire cut to 3 in each |
Color | Black |
Stranding | 1/20 |
Standards | UL Style 1007 |
Voltage | 300 |
Temp. Rating | 105 C |
Description
Remington Industries offers this bundle of 20 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 250 pieces of cut & stripped wire. The black leads are cut to 3 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 20 AWG Tinned Copper (0.0320" Diameter)
- •Insulation: PVC (0.016" Thick, 0.064" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 250 pieces of black wire, cut to 3 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH 18-Ch Isolated DI/O Module (ADAM-6050-D1)
- THE BRUSH MAN Black Nylon Zip Tie, 14”, 120PK (TIE-NY-14B-120)
- DAYTON Control Transformer, 2 kVA, 115 °C, 120V AC, 208/240/480V AC (31EJ59)
- LEVITON Receptacle (16342-W)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- Remington Industries Wire Leads