Cut And Stripped Wire, 18 AWG, Stranded, Yellow 18in Leads, 250PK
Mfr # CS18UL1007STRYEL-18-250
Zoro # G510101683
Key Features
- Jacket Material PVC
- Wire Size 18 AWG
- Standards UL Style 1007
- Conductor Material Tinned Copper
- Color Yellow
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS18UL1007STRYEL-18-250
- Zoro # G510101683
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Size | 18 AWG |
Wire Dia. | 0.0403 in |
Outside Dia. | 0.080 in |
Length | 18 in |
Details
Jacket Material | PVC |
Standards | UL Style 1007 |
Conductor Material | Tinned Copper |
Color | Yellow |
Includes | 250 pcs of yellow wire cut to 18 in each |
Material | PVC |
Temp. Rating | 105 C |
Stranding | 16/30 |
Voltage | 300 |
Description
Remington Industries offers this bundle of 18 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 250 pieces of cut & stripped wire. The yellow leads are cut to 18 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 18 AWG Tinned Copper (0.0403" Diameter)
- •Insulation: PVC (0.016" Thick, 0.080" Overall Diameter)
- •Type: UL1007 Stranded Wire (16/30)
- •Rated for 300V and 105°C (221°F)
- •Contains 250 pieces of yellow wire, cut to 18 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Reversing Toggle Switch, DPDT, 4 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2GX53-73/TABS)
- IGUS Mounting Brkt, Micro, Open, OW.89In/22.5mm (060-16-12PZ)
- AMERTAC Cfl/Led Light Control (SLC5BCB-4)
- PANDUIT 18-14 AWG Non-Insulated Fork Terminal #8 Stud PK100 (P14-8F-C)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- Remington Industries Wire Leads