Cut And Stripped Wire, 18 AWG, Stranded, Red 3in Leads, 500PK
Mfr # CS18UL1007STRRED-3-500
Zoro # G810098782
Key Features
- Voltage 300
- Includes 500 pcs of red wire cut to 3 in each
- Temp. Rating 105 C
- Length 3 in
- Stranding 16/30
Product Information
- Brand Remington Industries
- MFR # CS18UL1007STRRED-3-500
- Zoro # G810098782
- Country of Origin United States
- Category Wire Leads
Dimensions
Length | 3 in |
Wire Size | 18 AWG |
Wire Dia. | 0.0403 in |
Outside Dia. | 0.080 in |
Details
Voltage | 300 |
Includes | 500 pcs of red wire cut to 3 in each |
Temp. Rating | 105 C |
Stranding | 16/30 |
Conductor Material | Tinned Copper |
Jacket Material | PVC |
Material | PVC |
Standards | UL Style 1007 |
Color | Red |
Description
Remington Industries offers this bundle of 18 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 500 pieces of cut & stripped wire. The red leads are cut to 3 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 18 AWG Tinned Copper (0.0403" Diameter)
- •Insulation: PVC (0.016" Thick, 0.080" Overall Diameter)
- •Type: UL1007 Stranded Wire (16/30)
- •Rated for 300V and 105°C (221°F)
- •Contains 500 pieces of red wire, cut to 3 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Contactor 120Vac 1No+1Nc Aux (CU-22-HF-3A1A1B)
- EATON Rocker Switch Lens, Blue (28-3425-4)
- BRYANT Wire and Cable Management, Support Grip, Single Eye, Closed Mesh, Tin-Coated Bronze, 1.50-1.74" (SPC150U)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 1,250 ft, Green, Nylon Jacket, PVC Insulation (58025105)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- Remington Industries Wire Leads