Cut And Stripped Wire, 18 AWG, Stranded, Red 3in Leads, 1000PK
Mfr # CS18UL1007STRRED-3-1000
Zoro # G610099019
Key Features
- Outside Dia. 0.080 in
- Includes 1000 pcs of red wire cut to 3 in each
- Temp. Rating 105 C
- Length 3 in
- Standards UL Style 1007
Product Information
- Brand Remington Industries
- MFR # CS18UL1007STRRED-3-1000
- Zoro # G610099019
- Country of Origin United States
- Category Wire Leads
Dimensions
Outside Dia. | 0.080 in |
Length | 3 in |
Wire Size | 18 AWG |
Wire Dia. | 0.0403 in |
Details
Includes | 1000 pcs of red wire cut to 3 in each |
Temp. Rating | 105 C |
Standards | UL Style 1007 |
Conductor Material | Tinned Copper |
Material | PVC |
Stranding | 16/30 |
Jacket Material | PVC |
Voltage | 300 |
Color | Red |
Description
Remington Industries offers this bundle of 18 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 1000 pieces of cut & stripped wire. The red leads are cut to 3 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 18 AWG Tinned Copper (0.0403" Diameter)
- •Insulation: PVC (0.016" Thick, 0.080" Overall Diameter)
- •Type: UL1007 Stranded Wire (16/30)
- •Rated for 300V and 105°C (221°F)
- •Contains 1000 pieces of red wire, cut to 3 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY DOCTOR Split Loom-1/4 in Black, Split Loom (27025)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1500)
- GARDNER BENDER Toggle Switch, SPDT, 20A, 125VAC, On/On (GSW-12)
- EATON WIRING DEVICES Plug Vinyl Yel 15A 125V (4867-BOX)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- Remington Industries Wire Leads