Cut And Stripped Wire, 18 AWG, Stranded, Red 24in Leads, 25PK
Mfr # CS18UL1007STRRED-24-25
Zoro # G610098371
Key Features
- Stranding 16/30
- Conductor Material Tinned Copper
- Wire Size 18 AWG
- Wire Dia. 0.0403 in
- Temp. Rating 105 C
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS18UL1007STRRED-24-25
- Zoro # G610098371
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Size | 18 AWG |
Wire Dia. | 0.0403 in |
Outside Dia. | 0.080 in |
Length | 24 in |
Details
Stranding | 16/30 |
Conductor Material | Tinned Copper |
Temp. Rating | 105 C |
Voltage | 300 |
Color | Red |
Jacket Material | PVC |
Material | PVC |
Includes | 25 pcs of red wire cut to 24 in each |
Standards | UL Style 1007 |
Description
Remington Industries offers this bundle of 18 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 25 pieces of cut & stripped wire. The red leads are cut to 24 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 18 AWG Tinned Copper (0.0403" Diameter)
- •Insulation: PVC (0.016" Thick, 0.080" Overall Diameter)
- •Type: UL1007 Stranded Wire (16/30)
- •Rated for 300V and 105°C (221°F)
- •Contains 25 pieces of red wire, cut to 24 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Black, 5 ft. (3426)
- EATON BUSSMANN Plug Fuse, W Series, Fast Acting, 2A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (W-2)
- RACO Electrical Box, 130 cu in, Gang Box, 5 Gang, Steel, Rectangular (944)
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 1-1/4" Trade Size (SB-384NM)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- Remington Industries Wire Leads