Cut And Stripped Wire, 18 AWG, Stranded, Orange 6in Leads, 250PK
Mfr # CS18UL1007STRORA-6-250
Zoro # G610098166
Key Features
- Jacket Material PVC
- Stranding 16/30
- Outside Dia. 0.080 in
- Color Orange
- Wire Size 18 AWG
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS18UL1007STRORA-6-250
- Zoro # G610098166
- Country of Origin United States
- Category Wire Leads
Dimensions
Outside Dia. | 0.080 in |
Wire Size | 18 AWG |
Wire Dia. | 0.0403 in |
Length | 6 in |
Details
Jacket Material | PVC |
Stranding | 16/30 |
Color | Orange |
Voltage | 300 |
Material | PVC |
Temp. Rating | 105 C |
Includes | 250 pcs of orange wire cut to 6 in each |
Standards | UL Style 1007 |
Conductor Material | Tinned Copper |
Description
Remington Industries offers this bundle of 18 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 250 pieces of cut & stripped wire. The orange leads are cut to 6 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 18 AWG Tinned Copper (0.0403" Diameter)
- •Insulation: PVC (0.016" Thick, 0.080" Overall Diameter)
- •Type: UL1007 Stranded Wire (16/30)
- •Rated for 300V and 105°C (221°F)
- •Contains 250 pieces of orange wire, cut to 6 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Zip Ties - 14" Long - 100 Pc Pk - Yellow color - Nylon - 50 Lbs Tensile Strength (CT265CL-YELLOW)
- HUBBELL Boot, Weatherproof, 15a (HBL7490V)
- YELLOW JACKET 6-Outlet Yellow Metal Power Strip with 6 Ft. Cord (5139N)
- X1 TOOLS 1/4 Rubber Insulated Clamp 4 Clamps by X1 Tools (X1E-CON-CLA-RUB-0250x4)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- Remington Industries Wire Leads