Cut And Stripped Wire, 18 AWG, Stranded, Green 9in Leads, 250PK
Mfr # CS18UL1007STRGRE-9-250
Zoro # G310097407
Key Features
- Outside Dia. 0.080 in
- Voltage 300
- Includes 250 pcs of green wire cut to 9 in each
- Temp. Rating 105 C
- Wire Dia. 0.0403 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS18UL1007STRGRE-9-250
- Zoro # G310097407
- Country of Origin United States
- Category Wire Leads
Dimensions
Outside Dia. | 0.080 in |
Wire Dia. | 0.0403 in |
Length | 9 in |
Wire Size | 18 AWG |
Details
Voltage | 300 |
Includes | 250 pcs of green wire cut to 9 in each |
Temp. Rating | 105 C |
Stranding | 16/30 |
Jacket Material | PVC |
Color | Green |
Material | PVC |
Conductor Material | Tinned Copper |
Standards | UL Style 1007 |
Description
Remington Industries offers this bundle of 18 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 250 pieces of cut & stripped wire. The green leads are cut to 9 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 18 AWG Tinned Copper (0.0403" Diameter)
- •Insulation: PVC (0.016" Thick, 0.080" Overall Diameter)
- •Type: UL1007 Stranded Wire (16/30)
- •Rated for 300V and 105°C (221°F)
- •Contains 250 pieces of green wire, cut to 9 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-100-25)
- ADVANCED CABLE TIES 7"L Nylon Zip Ties, 1000 pk (AL-07-50 9-M)
- VAST Double Chnl Post Base, 304Ss, PK5 (V70SQSS-5)
- MONOPRICE Ethernet Cable, Cat 5e, Orange, 7 ft. (2143)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- Remington Industries Wire Leads