Cut And Stripped Wire, 18 AWG, Stranded, Gray 3in Leads, 500PK
Mfr # CS18UL1007STRGRA-3-500
Zoro # G610096773
Key Features
- Wire Size 18 AWG
- Material PVC
- Color Gray
- Voltage 300
- Conductor Material Tinned Copper
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS18UL1007STRGRA-3-500
- Zoro # G610096773
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Size | 18 AWG |
Wire Dia. | 0.0403 in |
Length | 3 in |
Outside Dia. | 0.080 in |
Details
Material | PVC |
Color | Gray |
Voltage | 300 |
Conductor Material | Tinned Copper |
Includes | 500 pcs of gray wire cut to 3 in each |
Standards | UL Style 1007 |
Jacket Material | PVC |
Temp. Rating | 105 C |
Stranding | 16/30 |
Description
Remington Industries offers this bundle of 18 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 500 pieces of cut & stripped wire. The gray leads are cut to 3 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 18 AWG Tinned Copper (0.0403" Diameter)
- •Insulation: PVC (0.016" Thick, 0.080" Overall Diameter)
- •Type: UL1007 Stranded Wire (16/30)
- •Rated for 300V and 105°C (221°F)
- •Contains 500 pieces of gray wire, cut to 3 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Cordset, 5 Pin, Receptacle, Female (EVC010)
- EATON ProxSwitch, 12mm, Shielded, PNP, NO, 4pin (E57G-12SPN2-Q)
- MONOPRICE Ethernet Cable, Cat 6, Black, 50 ft. (9827)
- CALBRITE Locknut, Threaded, 3/4in, 1-7/16inL, 316 SS (S60700LN00)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- Remington Industries Wire Leads