Cut And Stripped Wire, 18 AWG, Stranded, Gray 3in Leads, 1000PK
Mfr # CS18UL1007STRGRA-3-1000
Zoro # G310096219
Key Features
- Wire Size 18 AWG
- Temp. Rating 105 C
- Length 3 in
- Jacket Material PVC
- Voltage 300
Product Information
- Brand Remington Industries
- MFR # CS18UL1007STRGRA-3-1000
- Zoro # G310096219
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Size | 18 AWG |
Length | 3 in |
Wire Dia. | 0.0403 in |
Outside Dia. | 0.080 in |
Details
Temp. Rating | 105 C |
Jacket Material | PVC |
Voltage | 300 |
Material | PVC |
Color | Gray |
Standards | UL Style 1007 |
Stranding | 16/30 |
Includes | 1000 pcs of gray wire cut to 3 in each |
Conductor Material | Tinned Copper |
Description
Remington Industries offers this bundle of 18 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 1000 pieces of cut & stripped wire. The gray leads are cut to 3 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 18 AWG Tinned Copper (0.0403" Diameter)
- •Insulation: PVC (0.016" Thick, 0.080" Overall Diameter)
- •Type: UL1007 Stranded Wire (16/30)
- •Rated for 300V and 105°C (221°F)
- •Contains 1000 pieces of gray wire, cut to 3 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Device Ring, Ring Accessory, 2 Gang, Steel (AMR2)
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Gray, 10 ft. 2"L, 2.13"W (HBLPP10IGA)
- LEGRAND Ground Monitoring Connector, 5-20R, 20A (PS5369XGCM)
- RACO Liquidtight Connector, 3/4", Insul Zinc (3513DC)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- Remington Industries Wire Leads