Cut And Stripped Wire, 18 AWG, Stranded, Brown 3in Leads, 500PK
Mfr # CS18UL1007STRBRO-3-500
Zoro # G310095632
Key Features
- Standards UL Style 1007
- Jacket Material PVC
- Conductor Material Tinned Copper
- Outside Dia. 0.080 in
- Color Brown
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS18UL1007STRBRO-3-500
- Zoro # G310095632
- Country of Origin United States
- Category Wire Leads
Dimensions
Outside Dia. | 0.080 in |
Wire Dia. | 0.0403 in |
Wire Size | 18 AWG |
Length | 3 in |
Details
Standards | UL Style 1007 |
Jacket Material | PVC |
Conductor Material | Tinned Copper |
Color | Brown |
Material | PVC |
Temp. Rating | 105 C |
Voltage | 300 |
Stranding | 16/30 |
Includes | 500 pcs of brown wire cut to 3 in each |
Description
Remington Industries offers this bundle of 18 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 500 pieces of cut & stripped wire. The brown leads are cut to 3 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 18 AWG Tinned Copper (0.0403" Diameter)
- •Insulation: PVC (0.016" Thick, 0.080" Overall Diameter)
- •Type: UL1007 Stranded Wire (16/30)
- •Rated for 300V and 105°C (221°F)
- •Contains 500 pieces of brown wire, cut to 3 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 9 sec., Base Type: Octal (24EP38)
- TRYSTAR EISL Cable Size #2 Black 5-Wire Banded Set 50 FT Male / Female Black, Red, Blue, White, Green Camloks (TSSLBD02BK50-M-F)
- HUBBELL Connector, 7-15R, 15A, 277VAC (HBL5324)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Orange (CR20IG)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- Remington Industries Wire Leads