Cut And Stripped Wire, 18 AWG, Stranded, Brown 24in Leads, 250PK
Mfr # CS18UL1007STRBRO-24-250
Zoro # G610095776
Key Features
- Material PVC
- Wire Dia. 0.0403 in
- Voltage 300
- Length 24 in
- Color Brown
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS18UL1007STRBRO-24-250
- Zoro # G610095776
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Dia. | 0.0403 in |
Length | 24 in |
Wire Size | 18 AWG |
Outside Dia. | 0.080 in |
Details
Material | PVC |
Voltage | 300 |
Color | Brown |
Includes | 250 pcs of brown wire cut to 24 in each |
Conductor Material | Tinned Copper |
Stranding | 16/30 |
Standards | UL Style 1007 |
Temp. Rating | 105 C |
Jacket Material | PVC |
Description
Remington Industries offers this bundle of 18 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 250 pieces of cut & stripped wire. The brown leads are cut to 24 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 18 AWG Tinned Copper (0.0403" Diameter)
- •Insulation: PVC (0.016" Thick, 0.080" Overall Diameter)
- •Type: UL1007 Stranded Wire (16/30)
- •Rated for 300V and 105°C (221°F)
- •Contains 250 pieces of brown wire, cut to 24 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (P82W)
- MERSEN Semiconductor Fuse, A60Q Series, Fast-Acting, 6A, 600V AC, Non-Indicating (A60Q6-2)
- TELEMECANIQUE SENSORS Inductive sensor XSD 80x80x40-plastic (XSDM600539)
- PANDUIT Wire Duct, Narrow Slot, White, 1.75 W x 2 D (F1.5X2WH6)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- ROWE Silicone Lead Wire, HV, 14 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-1014-0-50)
- Remington Industries Wire Leads