Cut And Stripped Wire, 18 AWG, Stranded, Blue 24in Leads, 250PK
Mfr # CS18UL1007STRBLU-24-250
Zoro # G310094703
Key Features
- Includes 250 pcs of blue wire cut to 24 in each
- Outside Dia. 0.080 in
- Temp. Rating 105 C
- Stranding 16/30
- Standards UL Style 1007
Product Information
- Brand Remington Industries
- MFR # CS18UL1007STRBLU-24-250
- Zoro # G310094703
- Country of Origin United States
- Category Wire Leads
Dimensions
Outside Dia. | 0.080 in |
Length | 24 in |
Wire Dia. | 0.0403 in |
Wire Size | 18 AWG |
Details
Includes | 250 pcs of blue wire cut to 24 in each |
Temp. Rating | 105 C |
Stranding | 16/30 |
Standards | UL Style 1007 |
Material | PVC |
Jacket Material | PVC |
Conductor Material | Tinned Copper |
Voltage | 300 |
Color | Blue |
Description
Remington Industries offers this bundle of 18 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 250 pieces of cut & stripped wire. The blue leads are cut to 24 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 18 AWG Tinned Copper (0.0403" Diameter)
- •Insulation: PVC (0.016" Thick, 0.080" Overall Diameter)
- •Type: UL1007 Stranded Wire (16/30)
- •Rated for 300V and 105°C (221°F)
- •Contains 250 pieces of blue wire, cut to 24 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Timer, Spring Wound, 30 Min, DPST, Silver (FF430M)
- ZORO SELECT Protrude Indicator Light, Red, 24VDC (24M029)
- MULBERRY Electrical Box Cover, Square, Steel, 2 GFCI Receptacle, Raised (11433)
- KABLE KONTROL Kable Kontrol Non-Split Corrugated Tubing – 1” Inch Diameter – 100' Feet Long – Black (NSWL1.00SP)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- ROWE Silicone Lead Wire, HV, 16 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-2516-0-50)
- Remington Industries Wire Leads