Cut And Stripped Wire, 18 AWG, Stranded, Blue 12in Leads, 50PK
Mfr # CS18UL1007STRBLU-12-50
Zoro # G610094137
Key Features
- Includes 50 pcs of blue wire cut to 12 in each
- Outside Dia. 0.080 in
- Color Blue
- Jacket Material PVC
- Conductor Material Tinned Copper
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS18UL1007STRBLU-12-50
- Zoro # G610094137
- Country of Origin United States
- Category Wire Leads
Dimensions
Outside Dia. | 0.080 in |
Length | 12 in |
Wire Dia. | 0.0403 in |
Wire Size | 18 AWG |
Details
Includes | 50 pcs of blue wire cut to 12 in each |
Color | Blue |
Jacket Material | PVC |
Conductor Material | Tinned Copper |
Standards | UL Style 1007 |
Stranding | 16/30 |
Voltage | 300 |
Temp. Rating | 105 C |
Material | PVC |
Description
Remington Industries offers this bundle of 18 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 50 pieces of cut & stripped wire. The blue leads are cut to 12 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 18 AWG Tinned Copper (0.0403" Diameter)
- •Insulation: PVC (0.016" Thick, 0.080" Overall Diameter)
- •Type: UL1007 Stranded Wire (16/30)
- •Rated for 300V and 105°C (221°F)
- •Contains 50 pieces of blue wire, cut to 12 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Blade Fuse Fuse Type (BP/HHG-RP)
- SIEMENS Illuminated Push Button Operator, 22 mm, Green (3SU1001-0AA40-0AA0)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 3/4In x 100ft, Black (B2075)
- EATON IndicatorLight, Illuminated, White, 22mm (M22-L-W-230W)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- Remington Industries Wire Leads