Cut And Stripped Wire, 18 AWG, Stranded, Black 9in Leads, 250PK
Mfr # CS18UL1007STRBLA-9-250
Zoro # G610093864
Key Features
- Stranding 16/30
- Color Black
- Outside Dia. 0.080 in
- Wire Dia. 0.0403 in
- Temp. Rating 105 C
Product Information
- Brand Remington Industries
- MFR # CS18UL1007STRBLA-9-250
- Zoro # G610093864
- Country of Origin United States
- Category Wire Leads
Dimensions
Outside Dia. | 0.080 in |
Wire Dia. | 0.0403 in |
Length | 9 in |
Wire Size | 18 AWG |
Details
Stranding | 16/30 |
Color | Black |
Temp. Rating | 105 C |
Voltage | 300 |
Conductor Material | Tinned Copper |
Jacket Material | PVC |
Includes | 250 pcs of black wire cut to 9 in each |
Material | PVC |
Standards | UL Style 1007 |
Description
Remington Industries offers this bundle of 18 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 250 pieces of cut & stripped wire. The black leads are cut to 9 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 18 AWG Tinned Copper (0.0403" Diameter)
- •Insulation: PVC (0.016" Thick, 0.080" Overall Diameter)
- •Type: UL1007 Stranded Wire (16/30)
- •Rated for 300V and 105°C (221°F)
- •Contains 250 pieces of black wire, cut to 9 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 11 Pin, 3PDT (783XCXM4L-12D)
- RACO Electrical Box, 16 cu in, Masonry Box, 1 Gang, Steel, Rectangular (690)
- JANDORF Pull Switch 2Circuit4Pos (61200)
- MELTRIC 31-1A226 PLUG CAP SPRING-LOADED (31-1A226)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- Remington Industries Wire Leads