Cut And Stripped Wire, 18 AWG, Stranded, Black 6in Leads, 1000PK
Mfr # CS18UL1007STRBLA-6-1000
Zoro # G810093831
Key Features
- Temp. Rating 105 C
- Jacket Material PVC
- Voltage 300
- Standards UL Style 1007
- Stranding 16/30
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS18UL1007STRBLA-6-1000
- Zoro # G810093831
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Size | 18 AWG |
Length | 6 in |
Wire Dia. | 0.0403 in |
Outside Dia. | 0.080 in |
Details
Temp. Rating | 105 C |
Jacket Material | PVC |
Voltage | 300 |
Standards | UL Style 1007 |
Stranding | 16/30 |
Material | PVC |
Conductor Material | Tinned Copper |
Color | Black |
Includes | 1000 pcs of black wire cut to 6 in each |
Description
Remington Industries offers this bundle of 18 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 1000 pieces of cut & stripped wire. The black leads are cut to 6 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 18 AWG Tinned Copper (0.0403" Diameter)
- •Insulation: PVC (0.016" Thick, 0.080" Overall Diameter)
- •Type: UL1007 Stranded Wire (16/30)
- •Rated for 300V and 105°C (221°F)
- •Contains 1000 pieces of black wire, cut to 6 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Transformer, 208-240V Prim, 24V Sec, 40VA (S1-025-18452-700)
- PANDUIT 14.2" L Miniature Cable Tie NAT PK 100 (BT4M-C)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 3, 50 kA (HEPD50)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (IG8300R)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- ROWE Silicone Lead Wire, HV, 18 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-1018-0-50)
- Remington Industries Wire Leads