Cut And Stripped Wire, 18 AWG, Stranded, Black 12in Leads, 1000PK
Mfr # CS18UL1007STRBLA-12-1000
Zoro # G610092935
Key Features
- Conductor Material Tinned Copper
- Wire Dia. 0.0403 in
- Stranding 16/30
- Standards UL Style 1007
- Wire Size 18 AWG
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS18UL1007STRBLA-12-1000
- Zoro # G610092935
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Dia. | 0.0403 in |
Wire Size | 18 AWG |
Outside Dia. | 0.080 in |
Length | 12 in |
Details
Conductor Material | Tinned Copper |
Stranding | 16/30 |
Standards | UL Style 1007 |
Includes | 1000 pcs of black wire cut to 12 in each |
Material | PVC |
Voltage | 300 |
Jacket Material | PVC |
Temp. Rating | 105 C |
Color | Black |
Description
Remington Industries offers this bundle of 18 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 1000 pieces of cut & stripped wire. The black leads are cut to 12 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 18 AWG Tinned Copper (0.0403" Diameter)
- •Insulation: PVC (0.016" Thick, 0.080" Overall Diameter)
- •Type: UL1007 Stranded Wire (16/30)
- •Rated for 300V and 105°C (221°F)
- •Contains 1000 pieces of black wire, cut to 12 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY CADDY Pyramid H-Frame Post Base, Rubber Bottom, 750lb Load (PHBR)
- EATON Non-Illum Selector Swtch, 30mm, 3 Pos, Knob (10250T1353)
- HONEYWELL Fc200E1011 20" X 20" Replacement (FC200E1011)
- EATON B-LINE Conduit Clamp, 1-1/2 In EMT, Silver (B1524S)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- Remington Industries Wire Leads