Cut And Stripped Wire, 18 AWG, Solid, Yellow 9in Leads, 50PK
Mfr # CS18UL1007SLDYEL-9-50
Zoro # G810092872
Key Features
- Includes 50 pcs of yellow wire cut to 9 in each
- Length 9 in
- Outside Dia. 0.073 in
- Color Yellow
- Wire Dia. 0.0403 in
Product Information
- Brand Remington Industries
- MFR # CS18UL1007SLDYEL-9-50
- Zoro # G810092872
- Country of Origin United States
- Category Wire Leads
Dimensions
Length | 9 in |
Outside Dia. | 0.073 in |
Wire Dia. | 0.0403 in |
Wire Size | 18 AWG |
Details
Includes | 50 pcs of yellow wire cut to 9 in each |
Color | Yellow |
Temp. Rating | 105 C |
Standards | UL Style 1007 |
Voltage | 300 |
Jacket Material | PVC |
Material | PVC |
Stranding | 1/18 |
Conductor Material | Tinned Copper |
Description
Remington Industries offers this bundle of 18 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 50 pieces of cut & stripped wire. The yellow leads are cut to 9 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 18 AWG Tinned Copper (0.0403" Diameter)
- •Insulation: PVC (0.016" Thick, 0.073" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 50 pieces of yellow wire, cut to 9 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, HGA Series 20A, 3 Pole, 600V AC (HGA36020)
- TEMPCO Thermocouple, Type J (MTA01203)
- LEVITON WALLPLATES WP 2PORT SG ID WIN WH (42080-2WS)
- SOLAHD Power Conditioner, Panel Mount, 60VA (23130602)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- Remington Industries Wire Leads