Cut And Stripped Wire, 18 AWG, Solid, Yellow 3in Leads, 50PK
Mfr # CS18UL1007SLDYEL-3-50
Zoro # G610092584
Key Features
- Standards UL Style 1007
- Stranding 1/18
- Color Yellow
- Outside Dia. 0.073 in
- Includes 50 pcs of yellow wire cut to 3 in each
Product Information
- Brand Remington Industries
- MFR # CS18UL1007SLDYEL-3-50
- Zoro # G610092584
- Country of Origin United States
- Category Wire Leads
Dimensions
Outside Dia. | 0.073 in |
Length | 3 in |
Wire Size | 18 AWG |
Wire Dia. | 0.0403 in |
Details
Standards | UL Style 1007 |
Stranding | 1/18 |
Color | Yellow |
Includes | 50 pcs of yellow wire cut to 3 in each |
Material | PVC |
Jacket Material | PVC |
Conductor Material | Tinned Copper |
Voltage | 300 |
Temp. Rating | 105 C |
Description
Remington Industries offers this bundle of 18 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 50 pieces of cut & stripped wire. The yellow leads are cut to 3 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 18 AWG Tinned Copper (0.0403" Diameter)
- •Insulation: PVC (0.016" Thick, 0.073" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 50 pieces of yellow wire, cut to 3 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Decora Residential Grade 15 Amp Rocker Single Pole Switch, White (S12-5601-2WS)
- TOLCO No Thread Swivel Sway Brace (909)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCP1141L5)
- REMKE Cord Grip, Alum, 3" NPT, 2.812-3.00, Mesh (RSR-903-E)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- Remington Industries Wire Leads