Cut And Stripped Wire, 18 AWG, Solid, White 6in Leads, 500PK
Mfr # CS18UL1007SLDWHI-6-500
Zoro # G610091976
Key Features
- Length 6 in
- Wire Dia. 0.0403 in
- Conductor Material Tinned Copper
- Voltage 300
- Stranding 1/18
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS18UL1007SLDWHI-6-500
- Zoro # G610091976
- Country of Origin United States
- Category Wire Leads
Dimensions
Length | 6 in |
Wire Dia. | 0.0403 in |
Wire Size | 18 AWG |
Outside Dia. | 0.073 in |
Details
Conductor Material | Tinned Copper |
Voltage | 300 |
Stranding | 1/18 |
Includes | 500 pcs of white wire cut to 6 in each |
Temp. Rating | 105 C |
Color | White |
Jacket Material | PVC |
Standards | UL Style 1007 |
Material | PVC |
Description
Remington Industries offers this bundle of 18 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 500 pieces of cut & stripped wire. The white leads are cut to 6 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 18 AWG Tinned Copper (0.0403" Diameter)
- •Insulation: PVC (0.016" Thick, 0.073" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 500 pieces of white wire, cut to 6 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MS SEDCO Microwave Sensor (MICROSTAR-M)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 500 ft. GN (87-5506)
- TECHFLEX Braided Sleeving, 0.750 In., 250 ft., Black (FRN0.75TB250)
- PANDUIT Cable Tie, 21.8"L, Nylon, Black, PK100 (PLT6EH-NB-C0)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- Remington Industries Wire Leads