Cut And Stripped Wire, 18 AWG, Solid, White 24in Leads, 250PK
Mfr # CS18UL1007SLDWHI-24-250
Zoro # G610091617
Key Features
- Material PVC
- Wire Dia. 0.0403 in
- Wire Size 18 AWG
- Stranding 1/18
- Standards UL Style 1007
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS18UL1007SLDWHI-24-250
- Zoro # G610091617
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Dia. | 0.0403 in |
Wire Size | 18 AWG |
Outside Dia. | 0.073 in |
Length | 24 in |
Details
Material | PVC |
Stranding | 1/18 |
Standards | UL Style 1007 |
Temp. Rating | 105 C |
Voltage | 300 |
Includes | 250 pcs of white wire cut to 24 in each |
Color | White |
Jacket Material | PVC |
Conductor Material | Tinned Copper |
Description
Remington Industries offers this bundle of 18 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 250 pieces of cut & stripped wire. The white leads are cut to 24 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 18 AWG Tinned Copper (0.0403" Diameter)
- •Insulation: PVC (0.016" Thick, 0.073" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 250 pieces of white wire, cut to 24 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FPT, SPDT, 60 to 600 psi, Standard Action (B424VXCYLM600)
- EATON Legend Plate, Square, Reset, Black (HT8SP29)
- SIEMENS Hndl Block Dvice, BL, BLH, HBL, BQXD, BQH, HBQ (ECQL1)
- HUBBELL Paralleling Tee, Grn, Female-Male-Male (HBLPTGN)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- Remington Industries Wire Leads