Cut And Stripped Wire, 18 AWG, Solid, White 18in Leads, 100PK
Mfr # CS18UL1007SLDWHI-18-100
Zoro # G610091075
Key Features
- Temp. Rating 105 C
- Conductor Material Tinned Copper
- Outside Dia. 0.073 in
- Includes 100 pcs of white wire cut to 18 in each
- Stranding 1/18
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS18UL1007SLDWHI-18-100
- Zoro # G610091075
- Country of Origin United States
- Category Wire Leads
Dimensions
Outside Dia. | 0.073 in |
Wire Size | 18 AWG |
Length | 18 in |
Wire Dia. | 0.0403 in |
Details
Temp. Rating | 105 C |
Conductor Material | Tinned Copper |
Includes | 100 pcs of white wire cut to 18 in each |
Stranding | 1/18 |
Color | White |
Jacket Material | PVC |
Material | PVC |
Standards | UL Style 1007 |
Voltage | 300 |
Description
Remington Industries offers this bundle of 18 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 100 pieces of cut & stripped wire. The white leads are cut to 18 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 18 AWG Tinned Copper (0.0403" Diameter)
- •Insulation: PVC (0.016" Thick, 0.073" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 100 pieces of white wire, cut to 18 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Panduit® Tefzel Cable Ties (ETFE) - 7.4" Long - 50 Lb Tensile Strength - 100 pack (TF07)
- WIREMOLD Outlet Strip, 15A, 4 Outlet, 6 ft., White (ULM4-6)
- ALLEN BRADLEY Terminal Block (1756-TBCH)
- SQUARE D Miniature Circuit Breaker, EDB Series 15A, 1 Pole, 277V AC (EDB14015)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- Remington Industries Wire Leads