Cut And Stripped Wire, 18 AWG, Solid, Gray 18in Leads, 50PK
Mfr # CS18UL1007SLDGRA-18-50
Zoro # G310099487
Key Features
- Stranding 1/18
- Outside Dia. 0.073 in
- Color Gray
- Conductor Material Tinned Copper
- Length 18 in
Product Information
- Brand Remington Industries
- MFR # CS18UL1007SLDGRA-18-50
- Zoro # G310099487
- Country of Origin United States
- Category Wire Leads
Dimensions
Outside Dia. | 0.073 in |
Length | 18 in |
Wire Size | 18 AWG |
Wire Dia. | 0.0403 in |
Details
Stranding | 1/18 |
Color | Gray |
Conductor Material | Tinned Copper |
Includes | 50 pcs of gray wire cut to 18 in each |
Material | PVC |
Standards | UL Style 1007 |
Voltage | 300 |
Temp. Rating | 105 C |
Jacket Material | PVC |
Description
Remington Industries offers this bundle of 18 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 50 pieces of cut & stripped wire. The gray leads are cut to 18 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 18 AWG Tinned Copper (0.0403" Diameter)
- •Insulation: PVC (0.016" Thick, 0.073" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 50 pieces of gray wire, cut to 18 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Manual Motor Switch, HazLoc, 600V, 2 Pole (FXSX12)
- OMRON Relay Heat Sink (Y92BA150N)
- PANDUIT Fork Term, 12, 10 Awg, PK25 (EV10-56FB-Q)
- TEMPO COMMUNICATIONS Battery, Li-Ion, 3 Cell Smbus (1160-0104)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- ROWE Silicone Lead Wire, HV, 14 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-0514-0-50)
- Remington Industries Wire Leads